Motion
67986448

Made in USA
67986448

5/64" Groove, 5/16" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.029" Clip Diam, 1/8" Shaft Diam, Grade 2
MI ITEM #11698273
MFR #67986448
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986448

5/64" Groove, 5/16" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.029" Clip Diam, 1/8" Shaft Diam, Grade 2
MI ITEM #11698273
MFR #67986448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67986448 67986448 1/8 SH 5/64 GROOVE HAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0290 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    5/64 in
  • Length
    5/16 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text