Motion
67986463

Made in USA
67986463

9/64" Groove, 1/2" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.031" Clip Diam, 3/16" Shaft Diam, Grade 2
MI ITEM #11698274
MFR #67986463
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986463

9/64" Groove, 1/2" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.031" Clip Diam, 3/16" Shaft Diam, Grade 2
MI ITEM #11698274
MFR #67986463

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67986463 67986463 3/16 SH 9/64 GROOVE HA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0310 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    9/64 in
  • Length
    1/2 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text