Motion
67986521

Made in USA
67986521

7/32" Groove, 5/8" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.033" Clip Diam, 1/4" Shaft Diam, Grade 2
MI ITEM #11698275
MFR #67986521
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986521

7/32" Groove, 5/8" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.033" Clip Diam, 1/4" Shaft Diam, Grade 2
MI ITEM #11698275
MFR #67986521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67986521 67986521 1/4 SH 7/32 GROOVE HAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0330 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    7/32 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    1/4 in
  • Length
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought