Motion
67986562

Made in USA
67986562

1/4" Groove, 3/4" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.048" Clip Diam, 5/16" Shaft Diam, Grade 2
MI ITEM #11698276
MFR #67986562
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986562

1/4" Groove, 3/4" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.048" Clip Diam, 5/16" Shaft Diam, Grade 2
MI ITEM #11698276
MFR #67986562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67986562 67986562 5/16 SH 1/4 GROOVE HAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0480 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    1/4 in
  • Length
    3/4 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text