Motion
67986646

Made in USA
67986646

3/8" Groove, 1-1/8" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.055" Clip Diam, 7/16" Shaft Diam, Grade 2
MI ITEM #11698278
MFR #67986646
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986646

3/8" Groove, 1-1/8" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.055" Clip Diam, 7/16" Shaft Diam, Grade 2
MI ITEM #11698278
MFR #67986646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67986646 67986646 7/16 SH 3/8 GROOVE HAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0550 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    3/8 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    7/16 in
  • Length
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text