Motion
67986687

Made in USA
67986687

7/16" Groove, 1-1/8" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.064" Clip Diam, 1/2" Shaft Diam, Grade 2
MI ITEM #11698279
MFR #67986687
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986687

7/16" Groove, 1-1/8" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.064" Clip Diam, 1/2" Shaft Diam, Grade 2
MI ITEM #11698279
MFR #67986687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67986687 67986687 1/2 SH 7/16 GROOVE HAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0640 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    7/16 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    1/2 in
  • Length
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text