Motion
67986729

Made in USA
67986729

17/32" Groove, 1-1/2" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.087" Clip Diam, 5/8" Shaft Diam, Grade 2
MI ITEM #11698280
MFR #67986729
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986729

17/32" Groove, 1-1/2" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.087" Clip Diam, 5/8" Shaft Diam, Grade 2
MI ITEM #11698280
MFR #67986729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67986729 67986729 5/8 SH 17/32 GROOVE HA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0870 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    17/32 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    5/8 in
  • Length
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought