Motion
67986760

Made in USA
67986760

21/32" Groove, 1-13/16" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.093" Clip Diam, 3/4" Shaft Diam, Grade 2
MI ITEM #11698281
MFR #67986760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986760

21/32" Groove, 1-13/16" Long, Zinc-Plated Spring Steel Hair Pin Clip;0.093" Clip Diam, 3/4" Shaft Diam, Grade 2
MI ITEM #11698281
MFR #67986760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67986760 67986760 3/4 SH 21/32 GROOVE HA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.0930 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    21/32 in
  • Length
    1-13/16 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text