Motion
67986844

Made in USA
67986844

7/8" Groove, 2-9/32" Long, Zinc-Plated Spring Steel Hair Pin Clip;1/8" Clip Diam, 1" Shaft Diam, Grade 2
MI ITEM #11698283
MFR #67986844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986844

7/8" Groove, 2-9/32" Long, Zinc-Plated Spring Steel Hair Pin Clip;1/8" Clip Diam, 1" Shaft Diam, Grade 2
MI ITEM #11698283
MFR #67986844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67986844 67986844 1 SH 7/8 GROOVE HAIRPI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Clip Diameter
    0.1250 in
  • Finish Coating
    Zinc-Plated
  • Groove Size
    7/8 in
  • Length
    2-9/32 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Shaft Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text