Motion
67986885

Made in USA
67986885

5/64" Groove, 5/16" Long, Stainless Steel Hair Pin Clip;0.029" Clip Diam, 1/8" Shaft Diam, Grade 18-8
MI ITEM #11698284
MFR #67986885
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986885

5/64" Groove, 5/16" Long, Stainless Steel Hair Pin Clip;0.029" Clip Diam, 1/8" Shaft Diam, Grade 18-8
MI ITEM #11698284
MFR #67986885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67986885 67986885 1/8 SH 5/64 GROOVE HAI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Clip Diameter
    0.0290 in
  • Groove Size
    5/64 in
  • Length
    5/16 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shaft Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text