Motion
67986927

Made in USA
67986927

9/64" Groove, 1/2" Long, Stainless Steel Hair Pin Clip;0.031" Clip Diam, 3/16" Shaft Diam, Grade 18-8
MI ITEM #11698285
MFR #67986927
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986927

9/64" Groove, 1/2" Long, Stainless Steel Hair Pin Clip;0.031" Clip Diam, 3/16" Shaft Diam, Grade 18-8
MI ITEM #11698285
MFR #67986927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.23/each

Specifications

Dimensions

  • Clip Diameter
    0.0310 in
  • Groove Size
    9/64 in
  • Length
    1/2 in
  • Shaft Diameter
    3/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8

Overview

Mfr description
67986927 67986927 3/16 SH 9/64 GROOVE HA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought