Motion
67986968

Made in USA
67986968

7/32" Groove, 5/8" Long, Stainless Steel Hair Pin Clip;0.033" Clip Diam, 1/4" Shaft Diam, Grade 18-8
Mi Item #11698286
MFR #67986968
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986968

7/32" Groove, 5/8" Long, Stainless Steel Hair Pin Clip;0.033" Clip Diam, 1/4" Shaft Diam, Grade 18-8
Mi Item #11698286
MFR #67986968

Mfr description
67986968 67986968 1/4 SH 7/32 GROOVE HAI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Clip Diameter
    0.0330 in
  • Groove Size
    7/32 in
  • Length
    5/8 in
  • Shaft Diameter
    1/4 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)