Motion
67987008

Made in USA
67987008

1/4" Groove, 3/4" Long, Stainless Steel Hair Pin Clip;0.048" Clip Diam, 5/16" Shaft Diam, Grade 18-8
MI ITEM #11698287
MFR #67987008
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987008

1/4" Groove, 3/4" Long, Stainless Steel Hair Pin Clip;0.048" Clip Diam, 5/16" Shaft Diam, Grade 18-8
MI ITEM #11698287
MFR #67987008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67987008 67987008 5/16 SH 1/4 GROOVE HAI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Clip Diameter
    0.0480 in
  • Groove Size
    1/4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shaft Diameter
    5/16 in
  • Length
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text