Motion
67987040

Made in USA
67987040

5/16" Groove, 31/32" Long, Stainless Steel Hair Pin Clip;0.052" Clip Diam, 3/8" Shaft Diam, Grade 18-8
Mi Item #11698288
MFR #67987040
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987040

5/16" Groove, 31/32" Long, Stainless Steel Hair Pin Clip;0.052" Clip Diam, 3/8" Shaft Diam, Grade 18-8
Mi Item #11698288
MFR #67987040

Mfr description
67987040 67987040 3/8 SH 5/16 GROOVE HAI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Clip Diameter
    0.0520 in
  • Groove Size
    5/16 in
  • Length
    31/32 in
  • Shaft Diameter
    3/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)