Motion
67987081

Made in USA
67987081

3/8" Groove, 1-1/8" Long, Stainless Steel Hair Pin Clip;0.055" Clip Diam, 7/16" Shaft Diam, Grade 18-8
MI ITEM #11698289
MFR #67987081
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987081

3/8" Groove, 1-1/8" Long, Stainless Steel Hair Pin Clip;0.055" Clip Diam, 7/16" Shaft Diam, Grade 18-8
MI ITEM #11698289
MFR #67987081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.35/each

Specifications

Dimensions

  • Clip Diameter
    0.0550 in
  • Groove Size
    3/8 in
  • Length
    1-1/8 in
  • Shaft Diameter
    7/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8

Overview

Mfr description
67987081 67987081 7/16 SH 3/8 GROOVE HAI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought