Motion
67987123

Made in USA
67987123

7/16" Groove, 1-1/8" Long, Stainless Steel Hair Pin Clip;0.064" Clip Diam, 1/2" Shaft Diam, Grade 18-8
MI ITEM #11698290
MFR #67987123
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987123

7/16" Groove, 1-1/8" Long, Stainless Steel Hair Pin Clip;0.064" Clip Diam, 1/2" Shaft Diam, Grade 18-8
MI ITEM #11698290
MFR #67987123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67987123 67987123 1/2 SH 7/16 GROOVE HAI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Clip Diameter
    0.0640 in
  • Groove Size
    7/16 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shaft Diameter
    1/2 in
  • Length
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text