Motion
67987164

Made in USA
67987164

17/32" Groove, 1-1/2" Long, Stainless Steel Hair Pin Clip;0.087" Clip Diam, 5/8" Shaft Diam, Grade 18-8
MI ITEM #11698291
MFR #67987164
List Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987164

17/32" Groove, 1-1/2" Long, Stainless Steel Hair Pin Clip;0.087" Clip Diam, 5/8" Shaft Diam, Grade 18-8
MI ITEM #11698291
MFR #67987164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.65/each for your price

Overview

Mfr description
67987164 67987164 5/8 SH 17/32 GROOVE HA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Clip Diameter
    0.0870 in
  • Groove Size
    17/32 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shaft Diameter
    5/8 in
  • Length
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text