1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67987248
25/32" Groove, 2-5/64" Long, Stainless Steel Hair Pin Clip;0.105" Clip Diam, 7/8" Shaft Diam, Grade 18-8
MI ITEM #
11698293
MFR #
67987248
Price
$0.78
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67987248
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67987248
25/32" Groove, 2-5/64" Long, Stainless Steel Hair Pin Clip;0.105" Clip Diam, 7/8" Shaft Diam, Grade 18-8
MI ITEM #
11698293
MFR #
67987248
Mfr description
67987248 67987248 7/8 SH 25/32 GROOVE HA
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.78
/each
Add to Cart
Specifications
Dimensions
Clip Diameter
0.1050 in
Groove Size
25/32 in
Length
2-5/64 in
Shaft Diameter
7/8 in
Details
Material
Stainless Steel
Material Grade
18-8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items