Motion
67987321

Made in USA
67987321

#202 Standard Woodruff Key - 1/4" Long x 1/16" Wide, Steel
MI ITEM #11698295
MFR #67987321
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987321

#202 Standard Woodruff Key - 1/4" Long x 1/16" Wide, Steel
MI ITEM #11698295
MFR #67987321

Mfr description
67987321 67987321 USA STD 202 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Length
    1/4 in
  • Width
    1/16 in

Details

  • Type
    Woodruff
  • USA Standard
    #202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)