Motion
67987362

Made in USA
67987362

#202-1/2 Standard Woodruff Key - 5/16" Long x 1/16" Wide, Steel
MI ITEM #11698296
MFR #67987362
List Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987362

#202-1/2 Standard Woodruff Key - 5/16" Long x 1/16" Wide, Steel
MI ITEM #11698296
MFR #67987362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.78/each for your price

Overview

Mfr description
67987362 67987362 USA STD 202 1/2 WOODRU

Specifications

  • Length
    5/16 in
  • Width
    1/16 in
  • Type
    Woodruff
  • USA Standard
    #202-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text