Motion
67987446

Made in USA
67987446

#203 Standard Woodruff Key - 3/8" Long x 1/16" Wide, Steel
MI ITEM #11698297
MFR #67987446
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987446

#203 Standard Woodruff Key - 3/8" Long x 1/16" Wide, Steel
MI ITEM #11698297
MFR #67987446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
67987446 67987446 USA STD 203 WOODRUFF K

Specifications

  • Length
    3/8 in
  • Width
    1/16 in
  • Type
    Woodruff
  • USA Standard
    #203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought