Motion
67987529

Made in USA
67987529

#403 Standard Woodruff Key - 3/8" Long x 1/8" Wide, Steel
Mi Item #11698299
MFR #67987529
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987529

#403 Standard Woodruff Key - 3/8" Long x 1/8" Wide, Steel
Mi Item #11698299
MFR #67987529

Mfr description
67987529 67987529 USA STD 403 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Length
    3/8 in
  • Width
    1/8 in

Details

  • Type
    Woodruff
  • USA Standard
    #403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)