Motion
67987602

Made in USA
67987602

#304 Standard Woodruff Key - 1/2" Long x 3/32" Wide, Steel
MI ITEM #11698301
MFR #67987602
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987602

#304 Standard Woodruff Key - 1/2" Long x 3/32" Wide, Steel
MI ITEM #11698301
MFR #67987602

Mfr description
67987602 67987602 USA STD 304 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Length
    1/2 in
  • Width
    3/32 in

Details

  • Type
    Woodruff
  • USA Standard
    #304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)