Motion
67987727

Made in USA
67987727

#405 Standard Woodruff Key - 5/8" Long x 1/8" Wide, Steel
MI ITEM #11698304
MFR #67987727
List Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987727

#405 Standard Woodruff Key - 5/8" Long x 1/8" Wide, Steel
MI ITEM #11698304
MFR #67987727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/each for your price

Overview

Mfr description
67987727 67987727 USA STD 405 WOODRUFF K

Specifications

  • Length
    5/8 in
  • Width
    1/8 in
  • Type
    Woodruff
  • USA Standard
    #405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text