Motion
67987768

Made in USA
67987768

#505 Standard Woodruff Key - 5/8" Long x 5/32" Wide, Steel
MI ITEM #11698305
MFR #67987768
List Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987768

#505 Standard Woodruff Key - 5/8" Long x 5/32" Wide, Steel
MI ITEM #11698305
MFR #67987768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/each for your price

Overview

Mfr description
67987768 67987768 USA STD 505 WOODRUFF K

Specifications

  • Length
    5/8 in
  • Width
    5/32 in
  • Type
    Woodruff
  • USA Standard
    #505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text