Motion
67987800

Made in USA
67987800

#605 Standard Woodruff Key - 5/8" Long x 3/16" Wide, Steel
MI ITEM #11698306
MFR #67987800
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987800

#605 Standard Woodruff Key - 5/8" Long x 3/16" Wide, Steel
MI ITEM #11698306
MFR #67987800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67987800 67987800 USA STD 605 WOODRUFF K

Specifications

  • Length
    5/8 in
  • Width
    3/16 in
  • Type
    Woodruff
  • USA Standard
    #605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text