Motion
67987842

Made in USA
67987842

#406 Standard Woodruff Key - 3/4" Long x 1/8" Wide, Steel
MI ITEM #11698307
MFR #67987842
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987842

#406 Standard Woodruff Key - 3/4" Long x 1/8" Wide, Steel
MI ITEM #11698307
MFR #67987842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67987842 67987842 USA STD 406 WOODRUFF K

Specifications

  • Length
    3/4 in
  • Width
    1/8 in
  • Type
    Woodruff
  • USA Standard
    #406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text