Motion
67987883

Made in USA
67987883

#506 Standard Woodruff Key - 3/4" Long x 5/32" Wide, Steel
MI ITEM #11698308
MFR #67987883
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67987883

#506 Standard Woodruff Key - 3/4" Long x 5/32" Wide, Steel
MI ITEM #11698308
MFR #67987883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
67987883 67987883 USA STD 506 WOODRUFF K

Specifications

  • Length
    3/4 in
  • Width
    5/32 in
  • Type
    Woodruff
  • USA Standard
    #506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text