Motion
67988006

Made in USA
67988006

#507 Standard Woodruff Key - 7/8" Long x 5/32" Wide, Steel
MI ITEM #11698311
MFR #67988006
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988006

#507 Standard Woodruff Key - 7/8" Long x 5/32" Wide, Steel
MI ITEM #11698311
MFR #67988006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67988006 67988006 USA STD 507 WOODRUFF K

Specifications

  • Length
    7/8 in
  • Width
    5/32 in
  • Type
    Woodruff
  • USA Standard
    #507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought