Motion
67988089

Made in USA
67988089

#707 Standard Woodruff Key - 7/8" Long x 7/32" Wide, Steel
Mi Item #11698313
MFR #67988089
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988089

#707 Standard Woodruff Key - 7/8" Long x 7/32" Wide, Steel
Mi Item #11698313
MFR #67988089

Mfr description
67988089 67988089 USA STD 707 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Length
    7/8 in
  • Width
    7/32 in

Details

  • Type
    Woodruff
  • USA Standard
    #707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)