Motion
67988121

Made in USA
67988121

#807 Standard Woodruff Key - 7/8" Long x 1/4" Wide, Steel
Mi Item #11698314
MFR #67988121
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988121

#807 Standard Woodruff Key - 7/8" Long x 1/4" Wide, Steel
Mi Item #11698314
MFR #67988121

Mfr description
67988121 67988121 USA STD 807 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Length
    7/8 in
  • Width
    1/4 in

Details

  • Type
    Woodruff
  • USA Standard
    #807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)