Motion
67988485

Made in USA
67988485

#809 Standard Woodruff Key - 1-1/8" Long x 1/4" Wide, Steel
MI ITEM #11698323
MFR #67988485
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988485

#809 Standard Woodruff Key - 1-1/8" Long x 1/4" Wide, Steel
MI ITEM #11698323
MFR #67988485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
67988485 67988485 USA STD 809 WOODRUFF K

Specifications

  • Length
    1-1/8 in
  • Width
    1/4 in
  • Type
    Woodruff
  • USA Standard
    #809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought