Motion
67988527

Made in USA
67988527

#1009 Standard Woodruff Key - 1-1/8" Long x 5/16" Wide, Steel
MI ITEM #11698324
MFR #67988527
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988527

#1009 Standard Woodruff Key - 1-1/8" Long x 5/16" Wide, Steel
MI ITEM #11698324
MFR #67988527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
67988527 67988527 USA STD 1009 WOODRUFF

Specifications

  • Length
    1-1/8 in
  • Width
    5/16 in
  • Type
    Woodruff
  • USA Standard
    #1009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought