Motion
67988600

Made in USA
67988600

#710 Standard Woodruff Key - 1-1/4" Long x 7/32" Wide, Steel
MI ITEM #11698326
MFR #67988600
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988600

#710 Standard Woodruff Key - 1-1/4" Long x 7/32" Wide, Steel
MI ITEM #11698326
MFR #67988600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
67988600 67988600 USA STD 710 WOODRUFF K

Specifications

  • Length
    1-1/4 in
  • Width
    7/32 in
  • Type
    Woodruff
  • USA Standard
    #710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought