Motion
67988683

Made in USA
67988683

#1010 Standard Woodruff Key - 1-1/4" Long x 5/16" Wide, Steel
Mi Item #11698328
MFR #67988683
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988683

#1010 Standard Woodruff Key - 1-1/4" Long x 5/16" Wide, Steel
Mi Item #11698328
MFR #67988683

Mfr description
67988683 67988683 USA STD 1010 WOODRUFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Width
    5/16 in

Details

  • Type
    Woodruff
  • USA Standard
    #1010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)