Motion
67988766

Made in USA
67988766

#811 Standard Woodruff Key - 1-3/8" Long x 1/4" Wide, Steel
MI ITEM #11698330
MFR #67988766
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988766

#811 Standard Woodruff Key - 1-3/8" Long x 1/4" Wide, Steel
MI ITEM #11698330
MFR #67988766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
67988766 67988766 USA STD 811 WOODRUFF K

Specifications

  • Length
    1-3/8 in
  • Width
    1/4 in
  • Type
    Woodruff
  • USA Standard
    #811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought