Motion
67988808

Made in USA
67988808

#1011 Standard Woodruff Key - 1-3/8" Long x 5/16" Wide, Steel
MI ITEM #11698331
MFR #67988808
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988808

#1011 Standard Woodruff Key - 1-3/8" Long x 5/16" Wide, Steel
MI ITEM #11698331
MFR #67988808

Mfr description
67988808 67988808 USA STD 1011 WOODRUFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Length
    1-3/8 in
  • Width
    5/16 in

Details

  • Type
    Woodruff
  • USA Standard
    #1011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)