Motion
67988824

Made in USA
67988824

#1012 Standard Woodruff Key - 1-1/2" Long x 5/16" Wide, Steel
MI ITEM #11698332
MFR #67988824
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988824

#1012 Standard Woodruff Key - 1-1/2" Long x 5/16" Wide, Steel
MI ITEM #11698332
MFR #67988824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
67988824 67988824 USA STD 1012 WOODRUFF

Specifications

  • Length
    1-1/2 in
  • Width
    5/16 in
  • Type
    Woodruff
  • USA Standard
    #1012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text