Motion
67988840

Made in USA
67988840

#1211 Standard Woodruff Key - 1-3/8" Long x 3/8" Wide, Steel
MI ITEM #11698333
MFR #67988840
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988840

#1211 Standard Woodruff Key - 1-3/8" Long x 3/8" Wide, Steel
MI ITEM #11698333
MFR #67988840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
67988840 67988840 USA STD 1211 WOODRUFF

Specifications

  • Length
    1-3/8 in
  • Width
    3/8 in
  • Type
    Woodruff
  • USA Standard
    #1211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text