Motion
67988964

Made in USA
67988964

#1212 Standard Woodruff Key - 1-1/2" Long x 3/8" Wide, Steel
MI ITEM #11698335
MFR #67988964
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67988964

#1212 Standard Woodruff Key - 1-1/2" Long x 3/8" Wide, Steel
MI ITEM #11698335
MFR #67988964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
67988964 67988964 USA STD 1212 WOODRUFF

Specifications

  • Length
    1-1/2 in
  • Width
    3/8 in
  • Type
    Woodruff
  • USA Standard
    #1212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text