Motion
67989004

Made in USA
67989004

#1222-1 Standard Woodruff Key - 2-3/4" Long x 3/8" Wide, Steel
MI ITEM #11698336
MFR #67989004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989004

#1222-1 Standard Woodruff Key - 2-3/4" Long x 3/8" Wide, Steel
MI ITEM #11698336
MFR #67989004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67989004 67989004 USA STD 1222-1 WOODRUF

Specifications

  • Length
    2-3/4 in
  • Width
    3/8 in
  • Type
    Woodruff
  • USA Standard
    #1222-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text