Motion
67989046

Made in USA
67989046

#1622-1 Standard Woodruff Key - 2-3/4" Long x 1/2" Wide, Steel
MI ITEM #11698337
MFR #67989046
List Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989046

#1622-1 Standard Woodruff Key - 2-3/4" Long x 1/2" Wide, Steel
MI ITEM #11698337
MFR #67989046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.08/each for your price

Overview

Mfr description
67989046 67989046 USA STD 1622-1 WOODRUF

Specifications

  • Length
    2-3/4 in
  • Width
    1/2 in
  • Type
    Woodruff
  • USA Standard
    #1622-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text