Motion
67989285

Made in USA
67989285

#303 Standard Woodruff Key - 3/8" Long x 3/32" Wide, Alloy Steel
Mi Item #11698341
MFR #67989285
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989285

#303 Standard Woodruff Key - 3/8" Long x 3/32" Wide, Alloy Steel
Mi Item #11698341
MFR #67989285

Mfr description
67989285 67989285 USA STD 303 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Length
    3/8 in
  • Width
    3/32 in

Details

  • Type
    Woodruff
  • USA Standard
    #303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)