Motion
67989327

Made in USA
67989327

#403 Standard Woodruff Key - 3/8" Long x 1/8" Wide, Alloy Steel
MI ITEM #11698342
MFR #67989327
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989327

#403 Standard Woodruff Key - 3/8" Long x 1/8" Wide, Alloy Steel
MI ITEM #11698342
MFR #67989327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67989327 67989327 USA STD 403 WOODRUFF K

Specifications

  • Length
    3/8 in
  • Width
    1/8 in
  • Type
    Woodruff
  • USA Standard
    #403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text