Motion
67989368

Made in USA
67989368

#204 Standard Woodruff Key - 1/2" Long x 1/16" Wide, Alloy Steel
MI ITEM #11698343
MFR #67989368
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989368

#204 Standard Woodruff Key - 1/2" Long x 1/16" Wide, Alloy Steel
MI ITEM #11698343
MFR #67989368

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67989368 67989368 USA STD 204 WOODRUFF K

Specifications

  • Length
    1/2 in
  • Width
    1/16 in
  • Type
    Woodruff
  • USA Standard
    #204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text