Motion
67989442

Made in USA
67989442

#404 Standard Woodruff Key - 1/2" Long x 1/8" Wide, Alloy Steel
MI ITEM #11698345
MFR #67989442
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989442

#404 Standard Woodruff Key - 1/2" Long x 1/8" Wide, Alloy Steel
MI ITEM #11698345
MFR #67989442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
67989442 67989442 USA STD 404 WOODRUFF K

Specifications

  • Length
    1/2 in
  • Width
    1/8 in
  • Type
    Woodruff
  • USA Standard
    #404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought