Motion
67989525

Made in USA
67989525

#405 Standard Woodruff Key - 5/8" Long x 1/8" Wide, Alloy Steel
MI ITEM #11698347
MFR #67989525
List Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989525

#405 Standard Woodruff Key - 5/8" Long x 1/8" Wide, Alloy Steel
MI ITEM #11698347
MFR #67989525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/each for your price

Overview

Mfr description
67989525 67989525 USA STD 405 WOODRUFF K

Specifications

  • Length
    5/8 in
  • Width
    1/8 in
  • Type
    Woodruff
  • USA Standard
    #405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text