Motion
67989608

Made in USA
67989608

#605 Standard Woodruff Key - 5/8" Long x 3/16" Wide, Alloy Steel
Mi Item #11698349
MFR #67989608
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989608

#605 Standard Woodruff Key - 5/8" Long x 3/16" Wide, Alloy Steel
Mi Item #11698349
MFR #67989608

Mfr description
67989608 67989608 USA STD 605 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Length
    5/8 in
  • Width
    3/16 in

Details

  • Type
    Woodruff
  • USA Standard
    #605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)