Motion
67989681

Made in USA
67989681

#506 Standard Woodruff Key - 3/4" Long x 5/32" Wide, Alloy Steel
MI ITEM #11698351
MFR #67989681
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989681

#506 Standard Woodruff Key - 3/4" Long x 5/32" Wide, Alloy Steel
MI ITEM #11698351
MFR #67989681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
67989681 67989681 USA STD 506 WOODRUFF K

Specifications

  • Length
    3/4 in
  • Width
    5/32 in
  • Type
    Woodruff
  • USA Standard
    #506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text