Motion
67989764

Made in USA
67989764

#806 Standard Woodruff Key - 3/4" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698353
MFR #67989764
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989764

#806 Standard Woodruff Key - 3/4" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698353
MFR #67989764

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
67989764 67989764 USA STD 806 WOODRUFF K

Specifications

  • Length
    3/4 in
  • Width
    1/4 in
  • Type
    Woodruff
  • USA Standard
    #806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text